Shop All Portable Utility Fans
Big Ass Fans
Portable Floor Fans, 6.5 ft. dia., Steel
Mfr # F-BJ1-0601
Zoro # G2386795
product price: $8,959.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.
$8,959.99
Free 30-Day Returns
Key Features
- Environmental Applications Industrial
- Air Velocity @ 40 Ft. 430 fpm
- Air Velocity @ 10 Ft. 640 fpm
- Air Velocity @ 80 Ft. 290 fpm
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-BJ1-0601
- Zoro # G2386795
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Wheel Dia. | 8 in |
Height Adjustment | Fixed Height |
Blade Diameter | 72 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 110 to 125V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Floor, Fan Accessory Style High Visibility, Sound Level 43 dBA, Max. Ambient Temp. 122 Degrees F, Hz 50/60 Hz, Drive Type Direct Drive
Restrictions
- WARNING: This product can expose you to chemicals including Antimony trioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Unprogrammed Dynaview Module (MOD2092)
- WHITE-RODGERS Contactor, Type 122,120V, 30A (90-245)
- FELLOWES Air Filter, 14-3/4x13-3/4x2-1/4, PK2 (9416602)
- HONEYWELL Zd12X12Tz 24V Automatic (ZD12X12TZ)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- BIG ASS FAN CO Big Ass FanĀ® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- DAYTON Standard Duty Industrial Fan, Phase 3 (216NU6)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- Big Ass Fans Portable Utility Fans