Big Ass Fans

Obsidian BAFCF60240B 42'' Indoor / Outdoor Electric Heater - 240V 6000W


product price: $1,497.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your guests warm year round with this Big Ass Fans Obsidian electric heater! This heater is designed for both indoor and outdoor use at industrial or commercial locations including uncovered outdoor spaces. This makes it a great addition to public areas event spaces and restaurant patios allowing you to make the most of your outdoor space during any season. The included hinged mounting brackets allow for wall mounting to target heat wherever you need it and they are adjustable to achieve the perfect angle. This unobstructive design simply requires a suitable mounting structure and a 12'' minimum ceiling clearance. This unit can also be mounted to the ceiling brackets sold separately.This heater offers 80% radiant efficiency for an impressive heating performance. It boasts a 6000W output and a coverage area of up to 160 sq. ft. to keep your space comfortable and warm. It provides instant directional heating allowing it to warm up your guests as soon as it is turned on. For long-lasting service it offers an 8000 hour element life.This heater includes a remote control to turn the unit on and off and to adjust the heat between 2 different levels. It features an epoxy powder-coated aircraft grade aluminum body that directs heat where it is needed and dissipates it away from the unit to prevent overheating. Plus it is IP65 rated for protection against water and dust ensuring it will withstand outdoor use. This unit requires a hardwired 240V electrical connection for operation.Overall Dimensions:Length: 42''Width: 9''Height: 9 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.