Shop All Patio Heaters
Big Ass Fans
Obsidian BAFCF15120B 27'' Indoor / Outdoor Electric Heater - 120V 1500W
Mfr # 657BAFCF15120B
Zoro # G411968897
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657BAFCF15120B
- Zoro # G411968897
- Country of Origin China
- Category Patio Heaters
Description
Keep your guests warm year round with this Big Ass Fans Obsidian electric heater! This heater is designed for both indoor and outdoor use including uncovered outdoor spaces. This makes it a great addition to public areas event spaces and restaurant patios allowing you to make the most of your outdoor space during any season. The included hinged mounting brackets allow for wall mounting to target heat wherever you need it and they are adjustable to achieve the perfect angle. This unobstructive design simply requires a suitable mounting structure and a 12'' minimum ceiling clearance. This unit can also be mounted to the ceiling brackets sold separately.This heater offers 80% radiant efficiency for an impressive heating performance. It boasts a 1500W output and a coverage area of up to 72 sq. ft. to keep your space comfortable and warm. It provides instant directional heating allowing it to warm up your guests as soon as it is turned on. For long-lasting service it offers an 8000 hour element life.This heater includes a remote control to turn the unit on and off and to adjust the heat between 6 different levels. It features an epoxy powder-coated aircraft grade aluminum body that directs heat where it is needed and dissipates it away from the unit to prevent overheating. Plus it is IP65 rated for protection against water and dust ensuring it will withstand outdoor use. This unit requires a 120V electrical connection for operation and it comes with an 8' cord with a plug.Overall Dimensions:Length: 27''Width: 6 1/2''Height: 6 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, 12-3/4In, BD, Less Mtr, Whl 9-1/16 W (5NRD2)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, Black (9118)
- JB INDUSTRIES 1/4" Access Valve Branch Tee, PK3 (A31452)
- BROMIC HEATING Tungsten Smart-Heat 300 Series Natural Gas Outdoor Patio Silver Heater - 26000 BTU (BH0210004-1)
- FLASH FURNITURE Sol Patio Outdoor Heating-Black Stainless Steel 40,000 BTU Propane Heater w/Wheels, 7.5Ft Tall (NAN-HSS-AGH-BK-GG)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- BROMIC HEATING Platinum Smart-Heat 300 Series Propane Outdoor Patio Silver Heater - 23600 BTU (BH0110002-1)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- HEATMAXX 48,000 BTU Propane Patio Heater (SRPH33)
- ENERCO - MR HEATER Enerco - Mr Heater Fuel Filter F273699 (4269015)
- Big Ass Fans Patio Heaters