Shop All Ceiling Fans
Big Ass Fans
Industrial HVLS Fan, 1, 3 Phase, 200 to 277 V AC
Mfr # F-PFD1-2022S34S65
Zoro # G3634630
product price: $10,081.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$10,081.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-2022S34S65
- Zoro # G3634630
- UPC # 810013335682
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Down Rod Outside Dia. | 36 in |
Blade Diameter | 20 ft |
Min. Mounting Height | 25 ft |
Description
Industrial HVLS Fan, 20 ft Blade Diameter, 200 to 277V AC Voltage, 1,290 W Fan Watts, Phase 1, 3, 186,716 cfm, Motor HP 2 hp, 82 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Anodized Aluminum, Fan Housing Color Yellow, Housing Finish Powder Coated, Fan Blade Color Silver, Number of Blades 6, Sound Level 35 dBA, Speed Controllable - Fans Yes, 8.8 A Amps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 27 in. W X 16 in. H X 6 in. D 11 MERV Pleated Air Filter (A401-SG4-BOX11R)
- KOCH FILTER MiniPleat Filter, MERV11, 4", 24"x24"x4" (120-702-001)
- HONEYWELL Ml6425B3013 24V Direct-Coupled (ML6425B301)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (59285)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (SG52BNK5L)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8423MB 52 in. Tisaphon Indoor Hand Pull Chain Ceiling Fan with Light Kit; Black (CFL-8423MB)
- Big Ass Fans Ceiling Fans & Accessories