Shop All Portable Utility Fans
Big Ass Fans
Industrial Fan, Yellow, 43-3/16 in H
Mfr # F-AE1-3601L14S34
Zoro # G510375060
product price: $1,598.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,598.99
Free 30-Day Returns
Key Features
- For Use With BAFCon Controller
- Sound Level 72 dBA
- Includes Occupancy Sensor
- Color Yellow
- Motor HP 2/3 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L14S34
- Zoro # G510375060
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Depth | 21 1/2 in |
Fan Cord Length | 18 ft |
Height | 43 3/16 in |
Length | 43 3/16 in |
Blade Diameter | 36 1/2 in |
Max. Mounting Height | 20 ft |
Description
Industrial Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 627 fpm, Motor HP 2/3 hp, Fan Mounting Location C-Channel, I-Beam, Sound Level 72 dBA, Hz 50/60 Hz, Watts 702, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 43 3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 14 In. L, 1200 Deg F (OS1414-500A)
- 3M CUNO Ice Mach Filter Crtridge Hf60-S (HF60-S)
- CARRIER Motor, 1/2 HP, 120/240V, 1400 rpm, ECM (HD44AR334)
- EVERPURE Replacement Cartridge -4Cb5 For - Part# Ev961711 (EV961711)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- PROAIRA 16-inch Oscillating Pedestal Fan, 3 Speed Control, Black (PF16B)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU4)
- PROAIRA 18-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV18B)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- Big Ass Fans Portable Utility Fans