Shop All Portable Utility Fans
Big Ass Fans
Industrial Fan, Yellow, 38-3/16 in H
Mfr # F-AE1-3001L14S34V56
Zoro # G510375046
product price: $1,375.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,375.99
Free 30-Day Returns
Key Features
- For Use With BAFCon Controller
- Sound Level 69 dBA
- Includes Occupancy Sensor
- Blade Diameter 30 1/2 in
- Fan Accessory Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3001L14S34V56
- Zoro # G510375046
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Blade Diameter | 30 1/2 in |
Fan Cord Length | 18 ft |
Height | 38 3/16 in |
Length | 38 3/16 in |
Depth | 19 1/2 in |
Max. Mounting Height | 20 ft |
Description
Industrial Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 613 fpm, Motor HP 1/3 hp, Fan Mounting Location C-Channel, I-Beam, Sound Level 69 dBA, Hz 50/60 Hz, Watts 552, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 38 3/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO LINT TRAP KIT W/DUCT (LTF)
- DAYTON Door Louver, 14-1/8 H, 26-1/4 W, Steel (6WRK0)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- SCHNEIDER ELECTRIC Diaphragm (PND-2-1)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- SPAL 11 in. Hi Perf-Puller Fan Curved Electric Fans (SAL30102054)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 36" Non Oscillating Pedestal Fan - 1/2 HP - TEAO Motor - 8200 CFM (292654)
- VENTAMATIC MaxxAir 24in Tilt Heavy Duty Roll-Around Tilt Portable Barrel Fan 4000 CFM (BF24TFREDUPS)
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- Big Ass Fans Portable Utility Fans