Shop All Portable Utility Fans
Big Ass Fans
Industrial Fan, Yellow, 25-13/16 in H
Mfr # F-AE1-2001L14S34
Zoro # G610375069
product price: $1,044.99
/ea
Free Shipping & Returns
$1,044.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With BAFCon Controller
- Sound Level 69 dBA
- Includes Occupancy Sensor
- Color Yellow
- Length 25 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2001L14S34
- Zoro # G610375069
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Length | 25 13/16 in |
Height | 25 13/16 in |
Depth | 19 1/2 in |
Fan Cord Length | 18 ft |
Blade Diameter | 20 1/2 in |
Max. Mounting Height | 20 ft |
Description
Industrial Fan, Non-Oscillating, Voltage 100 to 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 1/3 hp, Fan Mounting Location C-Channel, I-Beam, Sound Level 69 dBA, Hz 50/60 Hz, Watts 421, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 25 13/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F (EHA00003)
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- BERNER Low Profile Heated Air Curtain, 6ft., 208V (CLC08-1072EX-150-G)
- KING ELECTRIC W Accy Grill White (WG-W)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- MAKITA 12V max CXT® 7-1/8" Fan (CF100DZ)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- EBM-PAPST CENTRIFUGAL 135/200W 230V-AC FAN (R2E225-BD92-09)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- Big Ass Fans Portable Utility Fans