Shop All Air Circulators
Big Ass Fans
Industrial Fan, 36-1/2" Blade Dia, 83" H
Mfr # F-AE1-3601L11S34V56
Zoro # G206268430
product price: $1,568.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Key Features
- Blade Diameter 36 1/2 in
- Oscillation Non-Oscillating
- Air Flow 10,303 cfm
- Voltage 120V AC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L11S34V56
- Zoro # G206268430
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36 1/2 in |
Height | 83 in |
Length | 36 in |
Max. Mounting Height | 0.14 ft |
Depth | 21 1/2 in |
Fan Cord Length | 18 ft |
Description
Corrosion Resistant Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Mobile Mount with Wheels, Sound Level 72 dBA, Hz 50/60 Hz, Watts 711, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 83 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- AIR HANDLER 40"x30 ft. Paint Collector Filter Roll, Paper/Synthetic (6B835)
- EVERPURE Replacement Cartridge - Everplus Eso 7 (EV9607-25)
- CARRIER Economizer Bypass Plug (50HJ400345)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ27)
- DAYTON Mobile Air Circulator 24" Non-Oscillating, 115VAC, 7000 CFM (31XL41)
- VORNADO 630B Medium Whole Room Air Circulator (CR1-0074-06)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- DAYTON Mounting Bracket Non-Oscillating , (1ZCP7)
- ILIVING Explosion Proof 20 in. Ventilation Floor Fan, With 900-Watt, 5830 CFM, Red (ILG8EF20EX)
- Big Ass Fans Air Circulators