Shop All Air Circulators
Big Ass Fans
Industrial Fan, 36-1/2" Blade Dia, 81" H
Mfr # F-AE1-3601L11S34
Zoro # G606268474
product price: $1,377.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,377.99
Free 30-Day Returns
Key Features
- Blade Diameter 36 1/2 in
- Oscillation Non-Oscillating
- Air Flow 10,303 cfm
- Voltage 120V AC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L11S34
- Zoro # G606268474
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36 1/2 in |
Height | 81 in |
Length | 36 in |
Fan Cord Length | 18 ft |
Max. Mounting Height | 0.14 ft |
Depth | 21 1/2 in |
Description
Corrosion Resistant Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Mobile Mount with Wheels, Sound Level 72 dBA, Hz 50/60 Hz, Watts 711, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 81 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Support, Louver (LS)
- DAYTON Commercial Infrared Heater, NG, 60,000 BtuH Input, 22 1/2 in H x (5VD63)
- 3M CUNO Replacement Cartridgebev160 .2Micron For - Part# Hf60 (HF60)
- HONEYWELL 394800-36 36" Ignition Cable (394800-36)
- GLOBAL INDUSTRIAL Portable Tilt Floor Fan, 24, Direct Drive (292594)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- INTEGRA MILTEX Imperial Manufacturing Group KK0151 5 Inch x 5 Inch Extra-quiet Circulator Fan Black (CD62576)
- SCHAEFER Misting Ring Kit 31" (MKLP42SO-7B)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8900 CFM (4VAC5)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- Big Ass Fans Air Circulators