Shop All Air Circulators
Big Ass Fans
Industrial Fan, 36-1/2" Blade Dia, 45" H
Mfr # F-AE1-3601L13S34V56
Zoro # G006268449
product price: $1,497.99
/ea
Free Shipping & Returns
$1,497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36 1/2 in
- Oscillation Non-Oscillating
- Air Flow 10,303 cfm
- Voltage 120V AC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L13S34V56
- Zoro # G006268449
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36 1/2 in |
Height | 45 in |
Length | 36 in |
Depth | 21 1/2 in |
Fan Cord Length | 18 ft |
Max. Mounting Height | 1.65 ft |
Description
Corrosion Resistant Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Wall, Sound Level 72 dBA, Hz 50/60 Hz, Watts 711, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 45 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME AM-1 SERIES MIXING VALVE, 3/4", 80-180F, UN (AM101R-UT-1)
- EVERPURE Cartridge, Water Filter - 2000 (9612-22)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- PUROLATOR Air Filter, 16x24x1 Key Pleat - MERV 8 (6 Pack) (16x24x1x1 KP (6 Pack))
- DAYTON Standard-Duty Quiet-Design Industrial Fan 20" Oscillating, 115VAC, 1657/2060/3100 CFM (20932)
- TPI INDUSTRIAL Workstation Fan, 18", 120V, TEAO, 1/8HP, Gry (U-18-TE)
- DAYTON Mounting Bracket, Steel, Gray (1LXN6)
- ILIVING Red Explosion Proof 10 in. 350-Watt, 1943 CFM Ventilation Floor Fan (ILG8EF10EX)
- PURAERO Portable Blower, 4000 cfm, 2 Speeds, 115 V (PA-250-AF)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- MARADYNE Pacesetter Fan 16" 12VAC (MP162K)
- Big Ass Fans Air Circulators