Shop All Air Circulators
Big Ass Fans
Industrial Fan, 36-1/2" Blade Dia, 45" H
Mfr # F-AE1-3601L12S34V56
Zoro # G306268453
product price: $1,711.99
/ea
Free Shipping & Returns
$1,711.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 36 1/2 in
- Oscillation Non-Oscillating
- Air Flow 10,303 cfm
- Voltage 120V AC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L12S34V56
- Zoro # G306268453
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36 1/2 in |
Height | 45 in |
Length | 36 in |
Max. Mounting Height | 3 ft |
Depth | 21 1/2 in |
Fan Cord Length | 18 ft |
Description
Corrosion Resistant Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Swivel Mount, Sound Level 72 dBA, Hz 50/60 Hz, Watts 711, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 45 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 12X12X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (12121.13 4pk)
- SPEEDAIRE Synthetic Lubricant, Quart (2EPU7)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A362)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 2", MERV 8 (102-740-013)
- TPI Workstation Fan, Wall-Mount, 24 Blade Diameter, 1/8 Hp (08540702)
- DAYTON Industrial Painted Washdown Fan 30" Non-Oscillating, 115/230VAC, 10,050 CFM (1VCG2)
- CONTINENTAL DYNAMICS Continental Dynamics® Premium 24" Oscillating Wall Mount Fan With TEAO Motor, 1/2 H, 9400 CFM (292648)
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- VORNADO AIR Vornado® 683 Mid Size Pedestal Air Circulator, Black (CR1-0226-06)
- GLOBAL INDUSTRIAL 22 High Velocity Dock Fan w/ Yoke Mount, 10000 CFM, 115/240V (293094)
- ORIENT INDUSTRIES INC Caterpillar 24" High Velocity Industrial Drum Fan, 3 Speed, 7200 CFM (HVD-24AC)
- Big Ass Fans Air Circulators