Shop All Air Circulators
Big Ass Fans
Industrial Fan, 36-1/2" Blade Dia, 43" H
Mfr # F-AE1-3601L13S34
Zoro # G306268460
product price: $1,283.99
/ea
Free Shipping & Returns
$1,283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 36 1/2 in
- Oscillation Non-Oscillating
- Air Flow 10,303 cfm
- Voltage 120V AC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3601L13S34
- Zoro # G306268460
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36 1/2 in |
Height | 43 in |
Length | 36 in |
Max. Mounting Height | 1.65 ft |
Depth | 21 1/2 in |
Fan Cord Length | 18 ft |
Description
Corrosion Resistant Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 2/3 hp, Fan Mounting Location Wall, Sound Level 72 dBA, Hz 50/60 Hz, Watts 711, Motor Type Brushless DC (ECM), Drive Type Direct Drive, Height 43 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X30X2 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20302.11 6pk+)
- NORDFAB End Cap with Screen, Stainless Steel (8010003798)
- CANARM ExtFn, 14In Bld, Galvalume, 115V (AX14-2)
- YORK Electrical Aluminum, Ground Lug (S1-025-21798-000)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-430TF)
- VORNADO AIR Vornado® Flippi V6 Personal Air Circulator, White (CR1-0094-75)
- TPI INDUSTRIAL 18" Floor Fan Stand, 120V, TEAO, 1/8HP, Gray (F18H-TE)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- LASKO FLOOR FAN 20"" GRAY (3300)
- TPI INDUSTRIAL Dock Arm Fan Head, 24" reach 18" 120VAC (24-LDF-TE)
- GLOBAL EQUIPMENT Global Industrial„¢ 60" Industrial Ceiling Fan, Outdoor Rated, 4 Speed, 8000 CFM, White (CF101H-60)
- Big Ass Fans Air Circulators