Shop All Ceiling Fans
Big Ass Fans
i6 60'' Black Aluminum Outdoor Ceiling Fan - 100-277V
Mfr # 657I6B60
Zoro # G711123712
product price: $3,851.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657I6B60
- Zoro # G711123712
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for outdoor spaces like patios bars and covered picnic areas this Big Ass Fans i6 60'' black aluminum outdoor ceiling fan efficiently circulates the air in your establishment and helps to keep it comfortable. Six durable aircraft-grade aluminum blades ensure that your establishment stays cool in any condition. They are specifically engineered to deliver maximum airflow without disruptive noise or wind resistance. Plus their attractive black finish provides a professional look that won't discolor or fade.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. In addition the fan's quiet DC motor can withstand long-term use without losing power and requires little to no maintenance over time. Plus it is IPX5-rated with protection from water dust and weather conditions.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's settings based on temperature and humidity. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 6''*Fan Diameter: 60''*Mount Height: 22 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Dual Pressure Control, SPST (P170LB-1C)
- ALLANSON 2721-654 Ignition Transformer (2721-654)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1006)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8353REMO/RB)
- HUNTER Extension Downrod, 48", Matte Silver (99305)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- PROMINENCE HOME Clancy, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (51482-40)
- GLOBAL INDUSTRIAL 72 Industrial Ceiling Fan, 6 Speeds with Controller, Matte Black (293047)
- Big Ass Fans Ceiling Fans