Shop All Ceiling Fans
Big Ass Fans
HVLS Fan, 3 Phase, 200 to 240 V AC
Mfr # F-PFX4-2004S34S65X4
Zoro # G304319409
original price:
$10,838.45
5% off
new price: $10,296.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,296.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver/Yellow
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-2004S34S65X4
- Zoro # G304319409
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 46.5 in |
Blade Diameter | 20 ft |
Down Rod Outside Dia. | 3 in |
Min. Mounting Height | 24 1/2 in |
Description
HVLS Fan,20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN 4810006S Flue Collector Box Kit (4810006S)
- RANCO Pressure Switch, Low Pressure App, Auto Reset, 50psi Open, 90psi Close (RHS-5090)
- LENNOX Pressure Switch (24W97)
- PARKER Head Pressure Control, 5/8 In (LAC5-295HP)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Vintage Brass (P2604-163)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- GLOBAL INDUSTRIAL 108 Industrial Ceiling Fan, 6 Speed with Control, Matte Black (293049)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (51467-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- Big Ass Fans Ceiling Fans & Accessories