Shop All Ceiling Fans
Big Ass Fans
HVLS Fan, 3 Phase, 200 to 240 V AC
Mfr # F-PFX4-1604S34X4
Zoro # G804319411
original price:
$10,628.84
4% off
new price: $10,097.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$10,097.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver/Yellow
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-1604S34X4
- Zoro # G804319411
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 46.5 in |
Blade Diameter | 16 ft |
Down Rod Outside Dia. | 3 in |
Min. Mounting Height | 24 1/2 in |
Description
HVLS Fan,16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 24 In, 3 Phase, Haz Location (10E007)
- PACKARD Combustion Motor Kit, 230V, Metal, 2 3/8 in H. (65570)
- DAYTON Gas Unit Heater, NG/LP, 120,000, 1,475 cfm, Direct, Propeller, 1/2 in (2RYV4A)
- FASCO Draft Inducer Blower, 115V, Plastic, 11 33/64 in H. (A173)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8176REMO-CHA 52 in. Swarna 5-Blade Lighted Ceiling Fan with Crystal Bowl Chandelier; Chrome (CFL-8176REMO/CHA)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- GUARDIAN INDUSTRIAL PRODUCTS OF MA Ceiling Panel With Drain 2' X 4' - 2X4KIT (2X4KIT)
- HAMPTON BAY Glendale 52 in. Indoor Oil Rubbed Bronze Ceiling Fan with Light Kit (AG524I-ORB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- PROGRESS LIGHTING Air Pro Hugger - 52" Ceiling Fan (P2525-09)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- Big Ass Fans Ceiling Fans & Accessories