Shop All Ceiling Fans
Big Ass Fans
HVLS Fan, 3 Phase, 200 to 240 V AC
Mfr # F-PFX4-1203S34X4
Zoro # G204262324
original price:
$10,313.75
5% off
new price: $9,797.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$9,797.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver/Yellow
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-1203S34X4
- Zoro # G204262324
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 46.5 in |
Min. Mounting Height | 24 1/2 in |
Blade Diameter | 12 ft |
Down Rod Outside Dia. | 3 in |
Description
HVLS Fan,12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Taylor Precision Products 481929 Mechanical Analog Bath Scale - White (481929)
- DAYTON Gas Unit Heater, NG, 150,000, 2,400 cfm, Direct, Propeller, 1/2 in (55FG68)
- YORK Electrical Aluminum, Ground Lug (S1-025-21798-000)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207800)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- TOOL FC04001 4 in. Battery Operated Clip Fan; White & Grey (TO29757)
- PROGRESS LIGHTING Billows, 52", 5 Plywood Blade (P2552-09)
- VES Ceiling Fan, Blade White, 56" dia (118149)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer White (7787000)
- Big Ass Fans Ceiling Fans