Shop All Ceiling Fans
Big Ass Fans
HVLS Fan, 1 Phase, 200 to 240 V AC
Mfr # F-PFX4-2002S34S65X4
Zoro # G504262345
original price:
$10,732.98
4% off
new price: $10,196.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$10,196.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Silver/Yellow
- Housing Finish Yellow
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX4-2002S34S65X4
- Zoro # G504262345
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 46.5 in |
Down Rod Outside Dia. | 3 in |
Blade Diameter | 20 ft |
Min. Mounting Height | 24 1/2 in |
Description
HVLS Fan,20 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME PARALLEL BLADE ZONE DAMPER, 12X8, TRUEZONE (ZD12X8TZ)
- RHEEM 42-102056-06 Pressure Switch (42-102056-)
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- ALL-FILTERS 20X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (20302.8 4PK)
- CRAFTMADE 60" Ceiling Fan with Blades and Light Kit (EAS60ESP9)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- LITEX INDUSTRIES 52” Brushed Nickel Finish Ceiling Fan Includes Blades & LED Light Kit (AK52BNK4L)
- CRAFTMADE 58" Velocity Ceiling Fan (VE58FB3)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Wht Indoor Ceiling Fan, Wall Control (7840900)
- CRAFTMADE 52" Ceiling Fan with Blades (RET52FB5)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- Big Ass Fans Ceiling Fans