Shop All Ceiling Fans
This Product is Discontinued
Big Ass Fans
HVLS Ceiling Fan (Discontinued)
Mfr # F-PFX3-2003S34S65S78X3
Zoro # G804319398
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Fan Blade Color Silver/Yellow
- Speed Controllable - Fans Yes
- Number of Speeds Variable
- Voltage 200 to 240V AC; 400 to 480V AC; 575 to 600V AC
- Phase 1, 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFX3-2003S34S65S78X3
- Zoro # G804319398
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 20 ft |
Details
Fan Blade Color | Silver/Yellow |
Speed Controllable - Fans | Yes |
Number of Speeds | Variable |
Voltage | 200 to 240V AC; 400 to 480V AC; 575 to 600V AC |
Phase | 1, 3 |
Hz | 50/60 Hz |
Standards | CE, cETLus, CSA, UL |
Max. Ambient Temp. | 122 Degrees F |
Amps | 10 A, 20 A, 30 A |
Mount Type | I-Beams; Bar Joists |
Includes | Guy Wires |
Item | HVLS Ceiling Fan |
RPM | 78 RPM |
Motor HP | 2 hp |
Fan Mounting Location | Ceiling |
Series | Powerfoil(R) X3.0 |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 200 to 240V AC; 400 to 480V AC; 575 to 600V AC Voltage, Phase 1, 3, Motor HP 2 hp, 78 RPM RPM, Number of Speeds Variable, Fan Blade Color Silver/Yellow, Speed Controllable - Fans Yes, 10 A, 20 A, 30 A Amps, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F, Mount Type I-Beams; Bar Joists, Fan Mounting Location Ceiling, Includes Guy Wires, Standards CE, cETLus, CSA, UL, Powerfoil(R) X3.0 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.