Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-2022S34S65S78
Zoro # G504319407
product price: $12,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,161.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-2022S34S65S78
- Zoro # G504319407
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 20 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T4031C1012 Remote Bulb Break On (T4031C1012)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Flange 8' (TE-6311V-2)
- RANCO Defrost Cycle Ctrl, Capillary 30 in L (A30-2311)
- ALL-FILTERS 20X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (20302.C 4PK)
- HUNTER Decorative Ceiling Fan, Low Pro, 46" Blade Dia., 1 Phase, 120 (59269)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Bronze with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- PROGRESS LIGHTING Albin Collection 54" Indoor/Outdoor Five-Blade Bronze Ceiling Fan (P250036-129-30)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55070)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Espresso (51018-40)
- NATIONAL BRAND Trice 52 in. LED Black Ceiling Fan with Light Kit (YG269BP-BK)
- Big Ass Fans Ceiling Fans & Accessories