Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-2004S34S65S78
Zoro # G704319399
product price: $12,161.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$12,161.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-2004S34S65S78
- Zoro # G704319399
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 20 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Board (3A2145-01)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (4C556)
- ALL-FILTERS 20X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20242.C 6PK)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.10H)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50207-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- WESTINGHOUSE Cayuga 60-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7207800)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, White (50852-40)
- WAC Viper 5-Blade Smart Ceiling Fan 60in Matte Black with 3000K LED Light Kit and Remote Control (F-071L)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- Big Ass Fans Ceiling Fans