Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-1622S34S78
Zoro # G004319402
product price: $11,971.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$11,971.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-1622S34S78
- Zoro # G004319402
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 16 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Electric Motor, 0.5 hp, 1-Phase, 115 V, 1/2 in Dia x 1-1/2 in L Shaft, Sleeve Bearing (GF2054)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K583)
- SUPCO Low Lead Tap Valve, STV2DLL (STV2DLL)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- AIRMASTER FAN 30" WALL/CEILING COMMERCIAL FAN (CF71573)
- Big Ass Fans Ceiling Fans & Accessories