Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-1604S34S78
Zoro # G104319401
product price: $11,971.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$11,971.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 16 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-1604S34S78
- Zoro # G104319401
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 16 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T04)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- ALL-FILTERS 16X20X1 Poly Disposable Panel Air Filter MERV 6, 6PK (16201.6 6pk)
- NATIONAL GUARD Louver, 12x12 (L-700-RX-12x12)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- WESTINGHOUSE Contempra Trio 42" 5-Blade Nckl Indoor Ceiling Fan w/Dimmable LED Lght (7231900)
- PROMINENCE HOME Octavia, 52 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51654-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, White (80092-40)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8279BR 42 in. Casimer 3-Light Indoor Hand Pull Chain Ceiling Fan; Bronze (CFL-8279BR)
- WESTINGHOUSE Contempra IV 52" 5-Blade Bronze Indoor Ceiling Fan w/Dimmable LED Lght (7232100)
- Big Ass Fans Ceiling Fans & Accessories