Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-1222S34S78
Zoro # G804319404
product price: $11,781.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$11,781.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-1222S34S78
- Zoro # G804319404
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 12 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 12 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 8"x25ft. (2031-0800-2025)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- DAYTON Motor Assembly (HV2120300G)
- FOSTORIA Portable Heater, Aluminum, 240V AC (H95-FSP-3)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- BELL + HOWELL SOCKET FANLIGHT WHITE LED (8563)
- WESTINGHOUSE 56 Indus WHT Ceil Fan (78127)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59385)
- MODERN FORMS Axis 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1803-52L)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- Big Ass Fans Ceiling Fans & Accessories