Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-1204S34S78
Zoro # G604319406
product price: $11,781.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$11,781.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-1204S34S78
- Zoro # G604319406
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 12 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 12 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-1/2 in x 1/2 in, Obround, PK 2 (T180-2-3/4X3-1/2X1/2OB-PK2)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 7-3/4 In. L (813-100-030)
- AIR HANDLER 48 in x 45 ft x 2 in Polyester Air Filter Roll MERV 8, Blue/White (6B762)
- HONEYWELL HOME GOLDTOP UNIVERSAL AIR VENT, 1/4" NPT, 50 P (FV180A)
- WAC Disc II 5-Blade Pull Chain Memory Ceiling Fan 52in Matte Black with 3000K Dimmable LED Light Kit (F-033)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50603-40)
- PROGRESS LIGHTING Air Pro Hugger - 52" Ceiling Fan (P2525-09)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- WESTINGHOUSE Zephyr 56-Inch Indoor Ceiling Fan w/Dimmable LED Light Kit (7204600)
- Big Ass Fans Ceiling Fans & Accessories