Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-0822S34S78
Zoro # G204319400
product price: $11,591.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,591.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-0822S34S78
- Zoro # G204319400
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 8 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 8 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME WiFi Thermostat, 7 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH8321WF1001)
- SELKIRK ELBOW KIT 6"" 15DG INSLTD (206206)
- AIR KING Air King AS70 Exhaust Fan, 70 cfm, White, 0.9 A (AS70)
- PURASHIELD Portable Air Cleaner, 1,100 cfm, 3 Speed (SMART-1000-1v)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- PROGRESS LIGHTING AirPro Collection 36 In. Ceiling Fan Downrod in Black (P2606-31)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto DmLED, BlackBrnz Rvr 4Bld Wlnt/Wng Am Frost Glass (7306900)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Satin Nickel (51585-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8446REMO-CH 52 in. Maree Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8446REMO/CH)
- HONEYWELL CEILING FANS Royal Palm, 52 in. Ceiling Fan with Light, Bronze (50503-40)
- WESTINGHOUSE Quince 24" 6-Blade Chrome Indoor Ceiling Fan w/Dimmable LED Light (7236600)
- Big Ass Fans Ceiling Fans