Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan
Mfr # F-PFD1-0804S34S78
Zoro # G904319397
product price: $11,591.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$11,591.99
Free 30-Day Returns
Key Features
- Number of Speeds Variable
- Fan Mounting Location Ceiling
- Blade Diameter 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PFD1-0804S34S78
- Zoro # G904319397
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Diameter | 8 ft |
Details
Number of Speeds | Variable |
Item | HVLS Ceiling Fan |
Fan Mounting Location | Ceiling |
Description
HVLS Ceiling Fan, 8 ft Blade Diameter, Number of Speeds Variable, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 75W15 102857-08 Board Mount (75W15)
- VENTA Citrus Garden Fragrance, 1.7oz., PK3 (6018035)
- LIEBERT Stand Pipe Assembly with O-Nut (1C18003G4S)
- RITTAL Enclosure AC, Wall Mount, 8026 BtuH (3328500)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50603-40)
- USG INTERIORS 12x12 Tivoli Ceil Tile (4240)
- JANDORF Fan Balancing Kit (60301)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- Big Ass Fans Ceiling Fans