Big Ass Fans

HVLS Ceiling Fan, 8 ft. Blade Dia., 3 Phase, 200 to 240 V AC (Discontinued)


Item requires special delivery charges. A $300.00 per item surcharge will be applied.
This Product is Discontinued
Shop for all Ceiling Fans

Key Features

  • Blade Dia. 8 ft.
  • Fan Blade Color Gray
  • Fan Blade Finish Beech/Snow White
  • Fan Housing Material Aluminum
  • Number of Blades 6
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 8 ft.
Max. Mounting Height 10 to 45 ft
Down Rod Outside Dia. 36 in
Blade Diameter 8 ft

Description

HVLS Ceiling Fan, 8 ft Blade Diameter, 200 to 240V AC Voltage, 1,200 W Fan Watts, Phase 3, 191 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Material Aluminum, Fan Housing Color Gray, Fan Blade Color Gray, Number of Blades 6, Speed Controllable - Fans Yes, 5 A Amps, 50/60 Hz Hz, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling, 36 in Down Rod Outside Dia., Environmental Applications Industrial, Standards CSA, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.