Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 3 Phase, 480 V AC
Mfr # F-PF62-2004S34S65X3
Zoro # G0506765
product price: $7,798.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,798.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2004S34S65X3
- Zoro # G0506765
- UPC # 810013332735
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Blade Diameter | 20 ft |
Down Rod Outside Dia. | 3 in |
Min. Mounting Height | 25 ft |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 480V AC Voltage, 1,200 W Fan Watts, Phase 3, Motor HP 2 hp, 76 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 8.1 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-515)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- SUPCO Porcelain Wire Connector, T1165, PK15 (T1165)
- SELKIRK Collar Storm 4"4Rv-Sc (104810)
- PROMINENCE HOME Alvina, 44 in. Ceiling Fan with Light, Bronze (51584-40)
- DAYTON Blade Kit, 96" Blade Dia., 1 Phase (36WC84)
- CASABLANCA Sloped Ceiling Adapter (61706)
- WAC 5-Blade Smart Flush Mount Ceiling Fan 44" Brushed Nickel w/3000K LED Light Kit and Remote Control (F-034)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- Big Ass Fans Ceiling Fans & Accessories