Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 3 Phase, 480 V AC
Mfr # F-PF62-1604S34SX3
Zoro # G0503825
product price: $7,598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,598.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-1604S34SX3
- Zoro # G0503825
- UPC # 810013332728
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 29 ft |
Min. Mounting Height | 21 ft |
Blade Diameter | 16 ft |
Down Rod Outside Dia. | 3 in |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, 480V AC Voltage, 1,200 W Fan Watts, Phase 3, Motor HP 2 hp, 98 RPM RPM, Max. Mounting Height 29 ft, Min. Mounting Height 21 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 8.1 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Insulated Heating Tape, XtremeFLEX®, 120VAC, 210W, 1.0" W x 2' L (B00101020L)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- WILLIAMS COMFORT PRODUCTS Blower Accessory, 120V, Powder Coat (2303)
- MERCURY DC Blower, Tangential, 5.7 In, 135 CFM, 120V (BBA14-121HMB-00)
- PROGRESS LIGHTING Montague, 60" Blade Dia., Outdoor Ceiling Fan, 5 Blades (P2564-3030K)
- PROGRESS LIGHTING Lakehurst, 60", Outdoor Ceiling Fan (P2562-80)
- MODERN FORMS 8-Blade Smart Ceiling Fan 52" Oil Rubbed Bronze Barn Wood w/3000K LED Light Kit and Remote Control (FR-W2001-52L)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-52L)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- CASABLANCA Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (59359)
- Big Ass Fans Ceiling Fans & Accessories