Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 16 ft. Blade Dia., 3 Phase, 200 to 240 V AC
Mfr # F-PF62-1603S34X3
Zoro # G3785968
product price: $6,678.99
/ea
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$6,678.99
Free 30-Day Returns
Key Features
- Blade Dia. 16 ft.
- Fan Blade Color Gray
- Fan Blade Finish Beech/Snow White
- Fan Housing Material Aluminum
- Number of Blades 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-1603S34X3
- Zoro # G3785968
- UPC # 810013330212
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Blade Dia. | 16 ft. |
Max. Mounting Height | 10 to 45 ft |
Down Rod Outside Dia. | 36 in |
Blade Diameter | 16 ft |
Description
HVLS Ceiling Fan, 16 ft Blade Diameter, 200 to 240V AC Voltage, 1,200 W Fan Watts, Phase 3, 98 RPM RPM, Max. Mounting Height 10 to 45 ft, Number of Speeds Variable, Blade Material Aluminum, Fan Housing Color Gray, Fan Blade Color Gray, Number of Blades 6, Speed Controllable - Fans Yes, 8.1 A Amps, 50/60 Hz Hz, Light Kit No Light, Reversible Yes, Mount Type Bracket, Fan Mounting Location Ceiling, 36 in Down Rod Outside Dia., Environmental Applications Industrial, Standards CSA, UL Listed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 in Square 3-Way Multilouver Ceiling Diffuser, White (4MJJ3)
- AMERICAN METAL FILTER 18 X 20 X 2 Nominal Washable Electrostatic Furnace Air Filter (ECA201820)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- GAF Roll Shngl Vnt Gun Nl20' (CGRV10520)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-003)
- HAMPTON BAY Glendale 52 in. Indoor Brushed Nickel Ceiling Fan with Light Kit (AG524I-BN)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- PROGRESS LIGHTING Airpro-4.25"Ceiling Fan Remote Control (P2631-30)
- Big Ass Fans Ceiling Fans & Accessories