Shop All Ceiling Fans
This Product is Discontinued
Big Ass Fans
HVLS Ceiling Fan, 1, 3 Phase, 220 V AC (Discontinued)
Mfr # F-PFX3-2002S34S65X3
Zoro # G0508348
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 8
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Ass Fans
- MFR # F-PFX3-2002S34S65X3
- Zoro # G0508348
- UPC # 810013332773
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Min. Mounting Height | 25 ft |
Blade Diameter | 20 ft |
Down Rod Outside Dia. | 3 in |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 220V AC Voltage, 2,354 W Fan Watts, Phase 1, 3, Motor HP 2 hp, 78 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 8, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 10.7 A Amps, Bearing Type Tapered Roller, 50/60 Hz Hz, Max. Ambient Temp. 122 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.