Shop All Ceiling Fans
Big Ass Fans
HVLS Ceiling Fan, 1, 3 Phase, 220 V AC
Mfr # F-PF62-2002S34S65X3
Zoro # G0504428
product price: $8,818.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,818.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Fan Blade Color Gray
- Housing Finish Powder Coated
- Number of Blades 6
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF62-2002S34S65X3
- Zoro # G0504428
- UPC # 810013332698
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 40 ft |
Min. Mounting Height | 25 ft |
Down Rod Outside Dia. | 3 in |
Blade Diameter | 20 ft |
Description
HVLS Ceiling Fan, 20 ft Blade Diameter, 220V AC Voltage, 1,200 W Fan Watts, Phase 1, 3, Motor HP 2 hp, 76 RPM RPM, Max. Mounting Height 40 ft, Min. Mounting Height 25 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Painted, Fan Housing Color Gray, Housing Finish Powder Coated, Fan Blade Color Gray, Number of Blades 6, Sound Level 55 dBA @ 20 ft, Speed Controllable - Fans Yes, 13.3 A Amps, Bearing Type Ball, 50/60 Hz Hz, Max. Ambient Temp. 104 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- 5-2-1 COMPRESSOR SAVER Hard Start Kit, Potential Relay, Start Capacitor, 35 Contact Rating (Amps), 208 to 240 Volts (CSRU1)
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- MAXITROL Rv12Lt 1/8" Gas Pressure (RV12LT)
- HUNTER Hardwick 44" Fresh White w/White Oak (50474)
- HONEYWELL CEILING FANS Bonterra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (50690-40)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- FANIMATION Kute - 44 inch - Black with Black Blades (FPD8547BL)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROGRESS LIGHTING AirPro Ceiling Fan Accessory Brushed Nickel Canopy (P2666-09)
- Big Ass Fans Ceiling Fans & Accessories