Shop All Ceiling Fans
Big Ass Fans
Haiku 84'' White / White Aluminum Indoor Ceiling Fan
Mfr # 657G10I12S2
Zoro # G811123704
product price: $3,851.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,851.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657G10I12S2
- Zoro # G811123704
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 84'' white / white aluminum indoor ceiling fan with universal mount and LED downlight MK-HK4-071806A259F259G10I12S2 efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced white airfoils made of aircraft-grade aluminum ensuring your establishment stays cool in any condition. Plus its attractive white hardware finish provides a professional look that won't discolor or fade and the permanent magnet motor boasts a whisper-quiet and energy-efficient airflow.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. Featuring a 20'' downrod the universal mount style allows this fan to be installed on sloped or flat ceilings over 8' high. In addition the fan's brushless EC motor can withstand long-term use without losing power. Add more traditional lighting to your space with the included LED downlight allowing for 16 dimmable settings and 2 color temperatures 2700 and 4000 Kelvin. The Haiku series brings a level of style comfort and control to keep your establishment comfortable.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 84''*Mount Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20x20x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F55F1052, 2PK (20205.11H)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- REZNOR Motor, 1 HP, 208V, 3 - Phase (36580)
- DIAL MFG Brass Drn/Ovrflw Pipe Kt (9254)
- CONCORD 10" Banjo Burner Head Cast Iron Outdoor Stove Replacement Head (B-BH-10)
- HUNTER Ceiling Fan Downrod, 24", Chestnut Brown (26331)
- LITEX INDUSTRIES 52" Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (SCH52ORB5L)
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- MODERN FORMS Lotus 3-Blade Smart Ceiling Fan 54in Matte Black with 3000K LED Light Kit and Remote Control (FR-W1809-54L)
- CASABLANCA Universal Handheld Remote, Black (99198)
- WESTINGHOUSE BLADEARM FAN WHT 52"" PK5 (77406)
- Big Ass Fans Ceiling Fans & Accessories