Shop All Ceiling Fans
Big Ass Fans
Haiku 84'' White / White Aluminum Ceiling Fan - 100-277V 1 Phase
Mfr # 657259G10I20
Zoro # G511123707
product price: $4,362.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,362.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657259G10I20
- Zoro # G511123707
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 84'' white / white aluminum ceiling fan MK-HK4-071906A259F259G10I20 with universal mount efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced white airfoils made of aircraft-grade aluminum ensuring your establishment stays cool in any condition. Plus its attractive white hardware finish provides a professional look that won't discolor or fade and the permanent-magnet motor boasts a whisper-quiet and energy-efficient airflow.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. Featuring a 20'' downrod the universal mount style allows this fan to be installed on sloped or flat ceilings over 8' high. In addition the fan's brushless EC motor can withstand long-term use without losing power. This fan is damp-rated to be installed in covered outdoor environments as well as indoors.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 84''*Mount Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-106209-01 Pressure Switch (42-106209-)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- DEWALT 20 in. Drum Fan, Industrial, 1/5 HP, 3 speed, 5000 air flow (CFM) , 6 ft. cord. (DXF2042)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50378)
- PROMINENCE HOME Talib, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51637-40)
- ALLSTAR PERFORMANCE Allstar Performance ALL30100 18 in. Steel Fan with 6 Blade (ALL30100)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50322)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- WAC 3-Blade Smart Ceiling Fan 54" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-074L)
- Big Ass Fans Ceiling Fans