Shop All Ceiling Fans
Big Ass Fans
Haiku 84'' Caramel / Bronze Bamboo Indoor Ceiling Fan
Mfr # 657G10I12S2B
Zoro # G211123717
product price: $4,535.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$4,535.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657G10I12S2B
- Zoro # G211123717
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fan Haiku 84'' caramel / bronze bamboo indoor ceiling fan MK-HK4-071806A471F221G10I12S2 with universal mount and LED downlight efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced caramel colored airfoils made of Moso bamboo ensuring your establishment stays cool in any condition. Plus its attractive oil-rubbed bronze hardware finish provides a professional look that won't discolor or fade and the permanent magnet motor boasts a whisper-quiet and energy-efficient airflow.**Equipped with a universal mounting system and hardware this fan allows for versatile placement to meet your establishment's needs. Featuring a 12'' downrod the universal mount style allows this fan to be installed on sloped or flat ceilings over 8' high. In addition the fan's brushless EC motor can withstand long-term use without losing power. Add more traditional lighting to your space with the included LED downlight allowing for 16 dimmable settings and 2 color temperatures 2700 and 4000 Kelvin. The Haiku series brings a level of style comfort and control to keep your establishment comfortable.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 84''*Mount Height: 21''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Compressor Terminal, T1129, PK10 (T1129)
- MAMAC Transducer (EP-311-315)
- HEATSTAR PRO-SERIES 70,000 BTU Indirect Fired Hea (HSP70ID)
- FIELD CONTROLS El-1 Eliminator Foundation Vent (EL-1)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- VAXCEL Wheelock 60-in. W LED Ceiling Fan (F0078)
- WAC Mocha XL Indoor and Outdoor 8-Blade Smart Ceiling Fan 66in Matte White with Remote Control (F-064)
- PROGRESS LIGHTING Signature Plus II, 54", LED 5 Blade Fan (P2539-2030K)
- HUNTER Extension Downrod, 48", White (26337)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- WESTINGHOUSE Ceiling Fan Indoor 52In Porto WIFI DmLED BkBrz Rvr 4Bl DkWt/Wng Am Fr Glass (74005B00)
- Big Ass Fans Ceiling Fans & Accessories