Shop All Ceiling Fans
Big Ass Fans
Haiku 60'' White / White Aluminum Indoor Ceiling Fan
Mfr # 657F259G10S2
Zoro # G111123701
product price: $3,378.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,378.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657F259G10S2
- Zoro # G111123701
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 60'' white / white aluminum indoor ceiling fan with LED downlight MK-HK4-052400A259F259G10S2 efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced white airfoils made of aircraft-grade aluminum ensuring your establishment stays cool in any condition. Plus its attractive white hardware finish provides a professional look that won't discolor or fade and the permanent-magnet motor boasts a whisper-quiet and energy-efficient airflow.**Featuring a low profile design this fan can be mounted on flat ceilings 7.9 ft. to 8.5 ft. high. In addition the fan's brushless EC motor can withstand long-term use without losing power. Add more traditional lighting to your space with the included LED downlight allowing for 16 dimmable settings and 2 color temperatures 2700 and 4000 Kelvin. The Haiku series brings a level of style comfort and control to keep your establishment comfortable.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 60''*Mount Height: 12 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Replacement EVAporator Coil (342796-75104)
- BRIGHT DYES Dye Tracer Liquid, Yellow/Green, 1 Pint (106001-01P 9'S)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FD21.5X26A_4)
- FRIEDRICH Through-the-Wall Air Conditioner, 115V AC, Cool Only, 8000 BtuH (WCT08A10A)
- MODERN FORMS Skylark 3-Blade Smart Ceiling Fan 54in Satin Brass Black 3000K LED Light Kit and Remote Control (FR-W2202-54L)
- HAMPTON BAY Mena 54 in. White Color Changing Integrated LED Matte White Ceiling Fan with Light and Remote (97918)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- HUNTER Hunter Fan 3001756 1 dia. x 96 in. 59 watt T8 Cool White Fluorescent Bulb Linear 5900 Lumen Ceiling Fan; 10 per Pack (3001756)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- BRIGHTBOMB 42 in. Crusader Brushed Nickel Indoor Ceiling Fan (BR1679748)
- MAXIM LIGHTING Ultra Slim 52 Outdoor Fan White (88807MW)
- Big Ass Fans Ceiling Fans & Accessories