Shop All Ceiling Fans
Big Ass Fans
Haiku 60'' Caramel / White Bamboo Indoor Ceiling Fan - 100-277V 1 Phase
Mfr # 65759F221G10
Zoro # G111123718
product price: $3,506.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,506.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 65759F221G10
- Zoro # G111123718
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for establishments such as restaurants retailers hotels and even offices this Big Ass Fans Haiku 60'' caramel / white indoor ceiling fan MK-HK4-052400A259F221G10 efficiently circulates the air in your establishment and helps to keep it comfortable. This fan features 3 precision-balanced caramel bamboo airfoils made of Moso bamboo ensuring your establishment stays cool in any condition. Plus its attractive white hardware finish provides a professional look that won't discolor or fade and the permanent-magnet motor boasts a whisper-quiet and energy-efficient airflow.**Featuring a low profile design this fan can be mounted on flat ceilings 7.9 ft. to 8.5 ft. high. In addition the fan's brushless EC motor can withstand long-term use without losing power. The Haiku series brings a level of style comfort and control to keep your establishment comfortable.**A leader in innovation Big Ass Fans has created a fan packed with technological features. This model can be paired with the Big Ass Fans mobile app which allows users to adjust fan speeds and control modes from their devices. This fan can also be connected to its standard Bluetooth remote which adjusts the fan's 7 speed settings based on temperature and humidity. It can also be connected to Wi-Fi which enables voice control via Google Home and Amazon Alexa. Plus Big Ass Fans' patent pending SenseMe technology monitors the environment and adjusts the fan's settings to your preferences. An onboard occupancy sensor also turns the fan off or on when motion is detected saving money and energy. Combining technology and power this fan is sure to work in any establishment.**Overall Dimensions:*Base Diameter: 8 11/16''*Fan Diameter: 60''*Mount Height: 12 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Rollout Switch, 195Deg Open/115 Deg Close (HH18HZ195)
- JOHNSON CONTROLS Temperature Sensor, White, Wall Mount (CD-W00-00-2)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- DAYTON Motor with Bracket, 480V (PSC127-425F)
- WESTINGHOUSE Contempra IV 52" 5-Blade Brass Indoor Ceiling Fan w/Dimmable LED Light (7232400)
- QMARK Commercial Ceiling Fan, 1 Phase, 120V AC (56001HP-BRN)
- HUNTER FAN CO. / CASABLANCA FAND CO. Hunter Fan 52in Builder Elite Energy Star Rated Ceiling Fan - Snow White (53240)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8316REMO-CH 52 in. Deidor Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8316REMO/CH)
- AIR KING 20 Inch Ceiling Fan (9320)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- MRCOOL Cool Blade 14' Indoor Aluminum Ceiling Fan (MCFAN14PAGR)
- Big Ass Fans Ceiling Fans