Shop All Evaporative Cooler Pads and Accessories
Big Ass Fans
Evaporative Cooler Accessory
Mfr # 009609
Zoro # G1957939
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 48 in
- Width 12 in
- Depth 6 in
- Pad Material Cellulose Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 009609
- Zoro # G1957939
- UPC # 810013335606
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Cellulose Fiber |
For Use With | Cold Front 401 |
Item | Evaporative Cooler Accessory |
Description
Evaporative Cooler Accessory, Environmental Applications Commercial/Industrial, Height 48 in, Width 12 in, Depth 6 in, Pad Material Cellulose, For Use With Cold Front 401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Wall Register 2-Way 12X4 (C102M 12X04)
- TOUGH GUY Flue Brush, Dia 3 1/2, 1/4 MNPT, Length 8 (3EDL4)
- FOSTORIA Heating Element, 2500-Watts, 277V, Mm-33A (630-25279)
- GC VALVES Solenoid Valve 3/4" Nc 0/100N.Water 120V (S201GF02C5EG5)
- ZORO SELECT Evaporative Cooling Pad, 12x6x36 in, PK5 (4KCA9)
- DIAL MFG Kit Water Dist 8Way Down (4501)
- B & K COPPER TUBE 1/4""X25FT (4352)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- DIAL MFG 29X29 Aspen Cooler Pad (3046)
- CHAMPION COOLER Overflow Assembly (110610)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in. (4KCC9)
- Big Ass Fans Evaporative Cooler Pads and Accessories