Shop All Evaporative Cooler Pads and Accessories
Big Ass Fans
Evaporative Cooler Accessory
Mfr # 009608
Zoro # G1957957
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial
- Height 20 1/2 in
- Width 12 in
- Depth 8 in
- Pad Material Resin Coated Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 009608
- Zoro # G1957957
- UPC # 810013335613
- Country of Origin United States
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 20 1/2 in |
Width | 12 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial |
Pad Material | Resin Coated Cellulose |
Item | Evaporative Cooler Accessory |
Pad Features | Thermosetting Resin Coated |
For Use With | Cold Front 200 |
Description
Evaporative Cooler Accessory, Environmental Applications Commercial/Industrial, Height 20 1/2 in, Width 12 in, Depth 8 in, Pad Material Resin Coated Cellulose, Pad Features Thermosetting Resin Coated, For Use With Cold Front 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12" x 24" x 2" Polyester Air Filter Pad MERV 7, Blue/White (6B754)
- TECUMSEH PLASTIC COVER (702-10012)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- WHITE-RODGERS Gas Valve Coil, Secondary (F0091 388900S1)
- GLOBAL INDUSTRIAL Replacement Float Valve for Evaporative Coolers (292788)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- ZORO SELECT Evaporative Cooling Pad, 12x4x48 in. (4KCC7)
- DIAL MFG 1/2Hp 115V 2Spd Motor (2204)
- B & K STEEL COLLAR&WASHER 3/4"" (6845)
- PORTACOOL Hard Water Treatment With 4 Strips (PARPACHWTB00)
- DIAL MFG Valve Float Coolr Brnz (4178)
- Big Ass Fans Evaporative Cooler Pads and Accessories