Shop All Evaporative Coolers
Big Ass Fans
Evaporative Cooler, 700/2,800 cfm
Mfr # F-EV1-1801
Zoro # G1958191
product price: $1,898.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,898.99
Free 30-Day Returns
Key Features
- Air Flow 700/2,800 cfm
- Blade Diameter 18 in
- Voltage 120V AC
- Depth 24 in
- Grille Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-EV1-1801
- Zoro # G1958191
- UPC # 810013334883
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 18 in |
Depth | 24 in |
Grille Width | 18 in |
Grille Height | 18 in |
Height | 49 in |
Width | 26 in |
Power Cord Length | 10 ft |
Description
Evaporative Cooler, Hazardous Location, Air Flow 700/2,800 cfm, Average Coverage Area 1200 sq ft, 18 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 8 in, Media Type Cross Corrugated Formulated Cellulose treated with Thermosetting Resin, 1/2 hp HP, 4.1 A Amps, 120V AC, Pump Voltage 110 V, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds Variable, Water Connection 3/4 in GHT, 16 gal Water Capacity, Fill Type Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Hose Repair Kit (6070)
- SIEMENS Electronic Damper Actuator, 160lb, Dual Au (GCA166.1U)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- JOHNSON CONTROLS Temp, Hum Pressure Control Mod (C450CPN-4)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- ARCTIC AIR Tower+ 150 sq ft Evaporative Cooler 150 CFM (AATPLS-MC2)
- GLOBAL INDUSTRIAL 20 Evaporative Cooler Fan, 3 Speed, Direct Drive (600580)
- DIAL MFG 8-1/2 in. H X 4-3/16 in. W Orange Plastic Evaporative Cooler Pump (1443)
- CHAMPION COOLER Champion Cooler 166104 700 CFM UltraCool Evaporative Window Cooler (166104)
- Big Ass Fans Evaporative Coolers