Shop All Evaporative Coolers
Big Ass Fans
Evaporative Cooler, 6,400/9,700 cfm
Mfr # E-400-3601
Zoro # G1958176
product price: $3,699.00
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,699.00
Free 30-Day Returns
Key Features
- Air Flow 6,400/9,700 cfm
- Blade Diameter 36 in
- Voltage 120V AC
- Finish Powder Coated
- Grille Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # E-400-3601
- Zoro # G1958176
- UPC # 810013334906
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 36 in |
Grille Height | 36 in |
Grille Width | 36 in |
Depth | 31 in |
Height | 70 in |
Width | 62 in |
Power Cord Length | 10 ft |
Description
Evaporative Cooler, Hazardous Location, Air Flow 6,400/9,700 cfm, Average Coverage Area 3600 sq ft, 36 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 8 in, Media Type Cross Corrugated Formulated Cellulose treated with Thermosetting Resin, 3/4 hp HP, 8 A Amps, 120V AC, Pump Voltage 110 V, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds Variable, Water Connection 3/4 in GHT, 46 gal Water Capacity, Fill Type Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Zone Valve, 24V, 2 Position, SPTS, 2 Wire (VC8711ZZ11)
- RAYPAK 004306F 24V 3/4" X 3/4" Slow (004306F)
- IEC 15HP, 277V FAN COIL MOTOR (E020-70021547)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52BNK3)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler MC37M, 115V, 2200 CFM (MC37M)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1400 sq. ft., 10.4 gal, 1/3 HP (4RNP5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-2HTK5)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM (MC26T)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- Big Ass Fans Evaporative Coolers