Shop All Evaporative Coolers
Big Ass Fans
Evaporative Cooler, 12,500/20,000 cfm
Mfr # F-EV1-5001
Zoro # G1958036
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$4,750.00
Free 30-Day Returns
Key Features
- Air Flow 12,500/20,000 cfm
- Blade Diameter 50 in
- Voltage 120V AC
- Includes Casters, Cord Storage, Float Valve, Media Pads, Occupancy Sensor, Timer Function
- Operating Weight 370 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Ass Fans
- MFR # F-EV1-5001
- Zoro # G1958036
- UPC # 810013334913
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Blade Diameter | 50 in |
Depth | 35 5/8 in |
Grille Width | 50 in |
Height | 88 in |
Power Cord Length | 10 ft |
Grille Height | 50 in |
Width | 74 in |
Description
Evaporative Cooler, Hazardous Location, Air Flow 12,500/20,000 cfm, Average Coverage Area 6500 sq ft, 50 in Blade Diameter, Drive Type Direct Drive, Pad Thickness 8 in, Media Type Cross Corrugated Formulated Cellulose treated with Thermosetting Resin, 1 1/2 hp HP, 16.5 A Amps, 120V AC, Pump Voltage 110 V, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 10 ft, Number of Speeds Variable, Water Connection 3/4 in GHT, 64 gal Water Capacity, Fill Type Hose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Round Dual Run Capacitor, CD70+7.5X440R (CD70+7.5X440R)
- FRIGIDAIRE Filter (5304525620)
- DAYTON Blower Wheel, For Use With 2C940 (602-08-4001)
- JOHNSON CONTROLS Pressure Control, 12 In to 80 (P170AB-12C)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- MASTERCOOL Ducted Evaporative Cooler 4000 to 5000 cfm, Up to 1600 sq. ft., 9 gal (ASA5112)
- HONEYWELL Evaporative Air Cooler (Swamp Cooler) with Remote Control (CS071AE)
- PORTACOOL Apex 2000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 2000 sq. ft., 60ft Reach 45 gal (PACA20001A1)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION COOLER 700Cfm Port Evap Cooler (CP70)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K577)
- Big Ass Fans Evaporative Coolers