Shop All Ceiling Fans
Big Ass Fans
Essence Fan Kit Black/Silver 14ft 208/1
Mfr # F-ES2-1402A384Q141V46
Zoro # G1012957
product price: $4,836.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,836.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-ES2-1402A384Q141V46
- Zoro # G1012957
- UPC # 810013334388
- Country of Origin United States
- Category Ceiling Fans
Details
Item | Essence Fan Kit Black/Silver 14ft 208/1 U |
Description
Essence Fan Kit Black/Silver 14ft 208/1 U
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Coil Contactor, 3Pdt, 208/230V, 24V, Le38113 (38113)
- EMPIRE VENTILATION Ventilator, Turbine (TV12G)
- HANSEN Coupler Body, (F)NPT, 3/8, Brass (400)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- JANDORF Fan Light Switch 3 Way (60305)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- Big Ass Fans Ceiling Fans & Accessories