Shop All Ceiling Fans
Big Ass Fans
Essence 8' Silver / White Ceiling Fan - 100-125V
Mfr # 657ESS08SW
Zoro # G811123711
product price: $7,700.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,700.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657ESS08SW
- Zoro # G811123711
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for large spaces this Big Ass Fans Essence 8' silver / white ceiling fan efficiently circulates the air in your establishment and helps to keep it comfortable. Eight anodized airfoils ensure that your establishment stays cool in any condition. With the inclusion of winglets and safety restraints you can rest assured that this fan is safe and secure. Plus the fan's attractive silver finish provides a professional look that won't discolor or fade.**With grade 8 hardware and the ability to mount on most standard ceilings this fan allows for versatile placement to meet your establishment's needs. Its lightweight design makes it easier to install and doesn't weigh down on your establishment's ceiling. For even more versatility this Essence fan can be used both inside and outside thanks to its impressive size and durable construction.**In addition the fan's gearless direct-drive motor stays quiet while still providing a high torque level even at lower speeds. Plus it can cut energy costs by as much as 30% for big savings. By cooling down temperatures during the warmer months and circulating heated air in winter this fan remains useful whether outdoor temperatures rise or fall. This Essence fan is a necessary addition to your establishment.**Overall Dimensions:*Fan Diameter: 96''*Mount Height: 31 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD08)
- BROAN Grille Cover with Springs (97011308)
- JOHNSON CONTROLS Network Sensor, CO2, White, No Logo (NSB8BHC041-0)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-003)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte White with Remote Control (F-003)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain (CFL-8477S-IGW)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (53188)
- Big Ass Fans Ceiling Fans & Accessories