Shop All Ceiling Fans
Big Ass Fans
Essence 10' Silver / Black Ceiling Fan - 100-125V
Mfr # 657ESS10BS
Zoro # G411123715
product price: $7,871.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$7,871.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657ESS10BS
- Zoro # G411123715
- Country of Origin United States
- Category Ceiling Fans
Description
Perfect for large spaces this Big Ass Fans Essence 10' silver / black ceiling fan efficiently circulates the air in your establishment and helps to keep it comfortable. Eight anodized airfoils ensure that your establishment stays cool in any condition. With the inclusion of winglets and safety restraints you can rest assured that this fan is safe and secure. Plus the fan's attractive silver finish provides a professional look that won't discolor or fade.**With grade 8 hardware and the ability to mount on most standard ceilings this fan allows for versatile placement to meet your establishment's needs. Its lightweight design makes it easier to install and doesn't weigh down on your establishment's ceiling. For even more versatility this Essence fan can be used both inside and outside thanks to its impressive size and durable construction.**In addition the fan's gearless direct-drive motor stays quiet while still providing a high torque level even at lower speeds. Plus it can cut energy costs by as much as 30% for big savings. By cooling down temperatures during the warmer months and circulating heated air in winter this fan remains useful whether outdoor temperatures rise or fall. This Essence fan is a necessary addition to your establishment.**Overall Dimensions:*Fan Diameter: 120''*Mount Height: 31 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Nonpressure Rated Flanged Heater, 4000W (TPN01176)
- HONEYWELL Fan Coil Thermostat, Low Voltage, White (TB8575A1000/U)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- WESTINGHOUSE CEILING FAN PLSH BRS 52"" (78021)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-108-30)
- HAMPTON BAY Rothley II 52 in. LED Matte Black Ceiling Fan with Light Kit (37851)
- MODERN FORMS 3-Blade Smart Ceiling Fan 52" Graphite Weathered Wood w/3000K LED Light Kit and Remote Control (FR-W2003-52L)
- BELL + HOWELL SOCKET FANLIGHT WHITE LED (8563)
- MODERN FORMS FANS Zephyr Indoor or Outdoor Smart Ceiling Fan 2700-3000-4000-5000K LED in Matte Black (FR-W2401-62L-MB)
- PROGRESS LIGHTING AirPro Collection 48 In. Ceiling Fan Downrod in Painted Nickel (P2607-152)
- Big Ass Fans Ceiling Fans