Shop All Evaporative Coolers
Big Ass Fans
Cool-Space 400 Evaporative Cooler with 3600 Sq. Ft. Coverage - 110V
Mfr # 657CF400
Zoro # G211465381
product price: $4,491.99
/ea
Free Shipping & Returns
$4,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657CF400
- Zoro # G211465381
- Country of Origin United States
- Category Evaporative Coolers
Description
Perfect for industrial settings manufacturing facilities and outdoor dining spaces this Big Ass Fans Cool-Space 400 evaporative cooler efficiently circulates the air in your establishment and helps to keep it comfortable. It features a 36'' diameter fan and coverage up to 3600 square feet. All you need is a garden hose to add water to the cooler's reservoir. Then simply plug in the cooler adjust it to your preferred setting and let the Cool-Space 400 take care of the rest. With the ability to drop temperatures up to 33 degrees Fahrenheit this cooler is equipped to handle large spaces with ease.**With four locking swivel casters the Cool-Space can easily move about your establishment for cooling wherever you need it. Plus it also comes with a GFI plug and cord wrap. For added portability it includes a large internal reservoir that can hold up to 46 gallons of water. This extends the cooler's runtime without the need for a refill. When the water supply does run low this cooler is equipped with an automatic shutoff to save energy and resources. An easily accessible plug is also included so you can drain remaining water.**This cooler also includes variable speed controls giving you the ability to adjust the settings to better serve your space. Plus its direct-drive motor is virtually silent eliminating any disruptive noises. Its convenient 110V power supply means that this cooler can be used in most indoor or outdoor settings. Additionally Cool-Space media is thicker than other standard evaporative coolers allowing for up to 33% more cooling than similar-sized products. Plus it is chemically treated with thermosetting resin that resists the growth of bacteria algae and mold. This Big Ass Fans Cool-Space 400 cooler is the perfect solution to your cooling needs.**Overall Dimensions:*Width: 62''*Depth: 31''*Height: 70''*Capacity: 46 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGIN Smoke Emitter, 45 Sec., PK50 (S102-50)
- HONEYWELL At140A1042 120/240 Primary To (AT140A1042)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Honeywell F200 #FC200E1037, 2PK (20255.13H)
- CADET Electric Wall Mount Heater, 12 in H Grille, Recessed, 1000W, 120V AC, White (CSC101TW)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- ARCTIC AIR Pocket Chill 2 sq ft Portable Evaporative Cooler 1 CFM (AAPKT-MC12/6)
- GLOBAL INDUSTRIAL 20 Evaporative Cooler Fan, 3 Speed, Direct Drive (600580)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- ESSICK AIR Window Evaporative Cooler 2800 cfm, 400 to 600 sq. ft., 3.6 gal (N28W)
- Big Ass Fans Evaporative Coolers