Shop All Evaporative Coolers
Big Ass Fans
Cool-Space 400 All Terrain Evaporative Cooler with 3600 Sq. Ft. Coverage - 110V
Mfr # 657CF400AT
Zoro # G411465389
product price: $6,673.99
/ea
Free Shipping & Returns
$6,673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657CF400AT
- Zoro # G411465389
- Country of Origin United States
- Category Evaporative Coolers
Description
Perfect for production facilities outdoor dining warehouses and gyms this Big Ass Fans Cool-Space 400 evaporative cooler efficiently circulates the air in your establishment and helps to keep it comfortable. It features a 36'' diameter fan and coverage up to 3600 square feet. All you need is a standard garden hose or a portable supply tank to add water to the cooler's reservoir. Then simply plug in the cooler adjust it to your preferred setting and let the Cool-Space 400 take care of the rest. With the ability to drop temperatures up to 33 degrees Fahrenheit this cooler is equipped to handle large spaces with ease.**With four locking swivel casters the Cool-Space can easily move about your establishment for cooling wherever you need it. For added portability it includes a large internal reservoir that can hold up to 46 gallons of water. This extends the cooler's runtime without the need for a refill. When the water supply does run low this cooler is equipped with an automatic shutoff to save energy and resources while also ensuring pump longevity. An easily accessible plug is also included so you can drain the remaining water.**This cooler includes variable speed controls giving you the ability to adjust the settings to better serve your space. Plus its high-efficiency and totally enclosed motor and aerodynamic fan blades allow this unit to be virtually silent eliminating any disruptive noises. Its convenient 110V power supply means that this cooler can be used in most indoor or outdoor settings. Additionally Cool-Space media is thicker than other standard evaporative coolers delivering energy-efficient airflow to keep everyone safe comfortable and productive. This Big Ass Fans Cool-Space 400 cooler is the perfect solution to your cooling needs.**Overall Dimensions:*Fan Diameter: 36''*Width: 62''*Depth: 31''*Height: 70''*Capacity: 46 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC K Baseboard Heater 4' 277/240V 1000/750W White (4K2407BW)
- ILIVING High Velocity Industrial 24 in. 2-Speed Drum Fan with Speed Control, 360 degree Tilt, 7700 CFM (ILG8MF24-77)
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- PORTACOOL Apex 1200 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 1200 sq. ft., 40ft Reach 40 gal (PACA12001A1)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP (2YAD9-2HTL2)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 10.92 gal (4RNP1)
- ARCTIC AIR Tower+ 150 sq ft Evaporative Cooler 150 CFM (AATPLS-MC2)
- SWAMPNESS MONSTER Evaporative Cooler, 18", 3000CFM, 120V, SS (SWMP-18-S-120)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15 Gal capacity (CB-12SL)
- Big Ass Fans Evaporative Coolers