Shop All Evaporative Coolers
Big Ass Fans
Cool-Space 300 Evaporative Cooler with 1200 Sq. Ft. Coverage - 110V
Mfr # 657CF300
Zoro # G611509388
product price: $2,437.99
/ea
Free Shipping & Returns
$2,437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657CF300
- Zoro # G611509388
- Country of Origin United States
- Category Evaporative Coolers
Description
Perfect for garages conference rooms and studios this Big Ass Fans Cool-Space 300 evaporative cooler efficiently circulates the air in your establishment and helps to keep it comfortable. It features an 18'' diameter fan and coverage up to 1200 square feet. All you need is a garden hose to add water to the cooler's reservoir. Then simply plug in the cooler adjust it to your preferred setting and let the Cool-Space 300 take care of the rest. With the ability to drop temperatures up to 33 degrees Fahrenheit this cooler is equipped to handle large spaces with ease.**With four locking swivel casters the Cool-Space can easily move about your establishment for cooling wherever you need it. For added portability it includes a large internal reservoir that can hold up to 16 gallons of water. This extends the cooler's runtime without the need for a refill. When the water supply does run low this cooler is equipped with an automatic shutoff to save energy and resources. An easily accessible plug is also included so you can drain remaining water.**This cooler also includes variable speed controls giving you the ability to adjust the settings to better serve your space. Plus its direct-drive motor is virtually silent eliminating any disruptive noises. Its convenient 110V power supply means that this cooler can be used in most indoor or outdoor settings. Additionally Cool-Space media is thicker than other standard evaporative coolers allowing for up to 33% more cooling than similar-sized products. Plus it is chemically treated with thermosetting resin that resists the growth of bacteria algae and mold. This Big Ass Fans Cool-Space 300 cooler is the perfect solution to your cooling needs.**Overall Dimensions:*Width: 26''*Depth: 24''*Height: 49''*Capacity: 16 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER Flare X Solder Adapter, Brass/Copper (A 15726)
- EMERSON FLOW CONTROLS Ecd002 Keypad Display Ex Vlvs (097712)
- KOLDFRONT 14000 BTU 230 Volt ThroughtheWall Air Conditioner with Sleep Mode and Remote Control (WTC14012WCO230V)
- BASO H91Ba-3C 120V Auto Gas Valve (H91BA-3C)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- PORTACOOL Apex 2000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 2000 sq. ft., 60ft Reach 45 gal (PACA20001A1)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF4-6AYP7-3X274)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal. (2YAE5-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK7)
- MASTERCOOL Ducted Evaporative Cooler 5400 to 7000 cfm, Up to 2200 sq. ft., 8 gal (ASA71)
- PORTACOOL Apex 500 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 500 sq. ft. 55ft Reach 13 gal (PACA05001A1)
- Big Ass Fans Evaporative Coolers