Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan
Mfr # S3150-X2-AB-04-02-C-01-F258-G9
Zoro # G1958158
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Housing Color Black
- Housing Finish Black
- Number of Blades 3
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # S3150-X2-AB-04-02-C-01-F258-G9
- Zoro # G1958158
- UPC # 810013336153
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 14 ft |
Min. Mounting Height | 10.5 ft |
Blade Diameter | 60 in |
Details
Blade Material | Aluminum |
Housing Color | Black |
Housing Finish | Black |
Number of Blades | 3 |
Speed Controllable - Fans | Yes |
Number of Speeds | 7 |
Voltage | 100/240VAC |
Standards | cETLus/PSE/CB/CE |
Blade Finish | Black |
Air Flow | 1194/8629 cfm |
Item | Ceiling Fan |
Max. Ambient Temp. | 104 Degrees F |
Housing Material | Aluminum |
Fan Watts | 1.9/26.8W |
Includes | Remote Control, Uplight |
Frequency | 50/60 |
Fan Speed | 200 RPM |
Blade Color | Black |
Series | Haiku |
Light Kit | None |
Description
Ceiling Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Assembly (VE1RWB5MAG)
- DAYTON Mtrzd Damper, For Fan Dia. 60", 24-240V (3C189)
- MAXITROL Ts194Q Sensor (TS194Q)
- DURAFLOW FILTRATION Air Filter Foam Roll Media, 24 in x 25 ft x 1/2 in, Dark Gray (FoamRl1/2)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- MODERN FORMS Zephyr 3-Blade Smart Ceiling Fan 52in Matte White with 3000K LED Light Kit and Remote Control (FR-W2003-52L)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Bronze (80093-40)
- PROGRESS LIGHTING Farris Collection Three-Blade Carved Wood 60" Ceiling Fan (P250002-009-30)
- WESTINGHOUSE Ceiling Fan/Light Remote (77870)
- PROGRESS LIGHTING Ceiling Fan Blank Plate for Trevina II P2555 (P2668-28)
- JANDORF Fan Balancing Kit (60301)
- Big Ass Fans Ceiling Fans & Accessories