Shop All Ceiling Fans
Big Ass Fans
Ceiling Fan Kit, 14ft Blade dia, 78,305cfm
Mfr # F-PF61-1401S34X1
Zoro # G410445207
original price:
$4,498.99
10% off
new price: $4,048.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,048.99
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Housing Finish Aluminum Mill
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-PF61-1401S34X1
- Zoro # G410445207
- UPC # 840325212104
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 15 ft |
Blade Diameter | 14 ft |
Description
Ceiling Fan Kit, 14 ft Blade Diameter, 110 to 125V AC Voltage, Phase 1, 3, 78,305 cfm, Motor HP 1 hp, 101 RPM RPM, Max. Mounting Height 15 ft, Number of Speeds Variable, Blade Material Aluminum, Blade Finish Aluminum, Fan Housing Color Yellow, Housing Finish Aluminum Mill, Speed Controllable - Fans Yes, 11 A Amps, 50/60 Hz Hz, Motor Design Pre-Wired, Light Kit No Light, Reversible Yes, Mount Type Angle Iron, Fan Mounting Location IBeam, Environmental Applications Industrial
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 1 qt., Blue, Liquid (4291-90)
- DAYTON Light Duty Industrial Fan 24 in, Non-Oscillating, 115VAC, 3800/5450 CFM (2MA10)
- PERFECT AIRE Fan Heater Wht Electric (1PHF9)
- LENNOX High Pressure Switch, Le98M69 (98M69)
- NATIONAL BRAND Trice 52 in. LED Black Ceiling Fan with Light Kit (YG269BP-BK)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- JANDORF Fan Light Switch (60304)
- PROGRESS LIGHTING Vast Collection 72" 18W LED Eight- Blade Fan (P2550-3130K)
- PROGRESS LIGHTING Springer Collection 60" Twelve-Blade 60" Ceiling Fan (P250000-129)
- MAXX AIR Ceiling Fan, Al Blade, 8 ft Blade, White (ICF96 WLWHUPS)
- Big Ass Fans Ceiling Fans & Accessories